Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN2475

Item.#
02027952
Mfr.#
FTN2475
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0689
Heat Processing
Quenching
Hardness HRC
22 to 26
Material
S45C
Dimension l1 (mm)
30
Pitch
3.0
Screw Diameter d
M24
Dimensions l2 (mm)
33.5
Finishing
Blackening
TRUSCO Part Number
110-1188
Overall Length L (mm)
75
Weight (g)
218