Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN8125

5.00 (4)
Item.#
02027977
Mfr.#
FTN8125
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M8
Pitch
1.25
Heat Processing
Quenching
Dimension l1 (mm)
75
Overall Length L (mm)
125
2014 TRUSCO Published Page
1-0689
Dimensions l2 (mm)
10.5
Material
S45C
Hardness HRC
22 to 26
Finishing
Blackening
TRUSCO Part Number
110-0319
Weight (g)
42
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as sprocket fixing bolt of motorcycle wheel flange
5
From Japan
On 2016-09-29 16:12:43
Satisfied and inexpensive than genuine products. Expect durability.
This review is about item#2028013.
Motorcycle maintenance
5
From Japan
On 2015-06-18 21:53:44
Accuracy is also high, I want to divert to others.
This review is about item#02028013.
To the bolt of the car exhaust pipe
5
From Japan
On 2015-05-19 19:44:24
I do not know what will happen if heat comes in from now on, but there was no problem with wearing.
This review is about item#02028013.
hobby
5
From Japan
On 2014-03-16 23:40:06
I was surprised by instant delivery
This review is about item#02028013.