Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt FTN8200

5.00 (4)
Item.#
02028004
Mfr.#
FTN8200
Package Qty.
1PC
Ship pack of
1
5.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter d
M8
Pitch
1.25
Heat Processing
Quenching
Dimension l1 (mm)
100
Overall Length L (mm)
200
2014 TRUSCO Published Page
1-0689
Dimensions l2 (mm)
10.5
Material
S45C
Hardness HRC
22 to 26
Finishing
Blackening
TRUSCO Part Number
110-0343
Weight (g)
69
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as a sprocket fixing bolts of bike wheel flange
5
From Japan
On 2016-09-29 16:12:43
Satisfied with cheaper than genuine. Expected to durability.
This review is about item#2028013.
Bike maintenance
5
From Japan
On 2015-06-18 21:53:44
Accuracy is also high, I think want to be diverted to the other.
This review is about item#02028013.
The bolt of exhaust Kan automotive
5
From Japan
On 2015-05-19 19:44:24
I do not know what happens when the future heat enters, but it was not a problem in the mounting.
This review is about item#02028013.
hobby
5
From Japan
On 2014-03-16 23:40:06
I was surprised at the instant delivery
This review is about item#02028013.