Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1012

Item.#
02028031
Mfr.#
FTS1012
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Heat Processing
Hardened HRC 23-31
Dimension h (mm)
14
Dimensions b (mm)
18
Dimensions a (mm)
12
TRUSCO Part Number
108-6782
Material
S45C
Dimensions c(mm)
7
Finishing
Black oxide finish
Dimension l (mm)
23
Screw Diameter
M10