Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1014

Item.#
02028047
Mfr.#
FTS1014
Package Qty.
1PC
Ship pack of
1
6.39 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimension l (mm)
26
Screw Diameter
M10
2014 TRUSCO Published Page
1-0690
Heat Processing
Quenching HRC23 to 31
Dimension h (mm)
16
Dimensions b (mm)
22
Material
S45C
Dimensions a (mm)
14
TRUSCO Part Number
108-6791
Weight (g)
48
Dimensions c(mm)
8
Finishing
Blackening