Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1214

Item.#
02028056
Mfr.#
FTS1214
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Heat Processing
Hardened HRC 23-31
Dimension h (mm)
16
Dimensions b (mm)
22
Dimensions a (mm)
14
TRUSCO Part Number
108-6804
Material
S45C
Dimensions c(mm)
8
Finishing
Black oxide finish
Dimension l (mm)
26
Screw Diameter
M12