Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1215

Item.#
02028065
Mfr.#
FTS1215
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Heat Processing
Hardening HRC 23-31
Dimension h (mm)
18
Dimensions b (mm)
25
Dimensions a (mm)
15
TRUSCO Part Number
108-6812
Material
S45C
Dimensions c(mm)
9
Finishing
Black oxide
Dimension l (mm)
29
Screw Diameter
M12