Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1416

Item.#
02028083
Mfr.#
FTS1416
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
TRUSCO Part Number
108-6839
Weight (g)
62
Dimensions c(mm)
9
Finishing
Blackening
Dimension l (mm)
29
Screw Diameter
M14
Material
S45C
2014 TRUSCO Published Page
1-0690
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
18
Dimensions b (mm)
25
Dimensions a (mm)
16