Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1418

Item.#
02028092
Mfr.#
FTS1418
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Screw Diameter
M14
2014 TRUSCO Published Page
1-0690
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
20
Dimensions b (mm)
28
Dimensions a (mm)
18
Material
S45C
TRUSCO Part Number
108-6847
Weight (g)
92
Dimensions c(mm)
10
Finishing
Blackening
Dimension l (mm)
32