Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1618

Item.#
02028101
Mfr.#
FTS1618
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
TRUSCO Part Number
108-6855
Dimensions c(mm)
10
Finishing
Black oxide finish
Dimension l (mm)
32
Screw Diameter
M16
Material
S45C
Heat Processing
Hardened HRC 23-31
Dimension h (mm)
20
Dimensions b (mm)
28
Dimensions a (mm)
18