Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1619

Item.#
02028117
Mfr.#
FTS1619
Package Qty.
1PC
Ship pack of
1
10.09 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
24
Dimensions b (mm)
32
Dimensions a (mm)
19
TRUSCO Part Number
108-6863
Weight (g)
135
Material
S45C
Dimensions c(mm)
12
Finishing
Blackening
Dimension l (mm)
36
Screw Diameter
M16
2014 TRUSCO Published Page
1-0690