Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1620

Item.#
02028126
Mfr.#
FTS1620
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimensions b (mm)
32
Dimensions a (mm)
20
TRUSCO Part Number
108-6871
Dimensions c(mm)
12
Finishing
Black oxide finish
Material
S45C
Dimension l (mm)
36
Screw Diameter
M16
Heat Processing
Hardened HRC 23-31
Dimension h (mm)
24