Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1820

Item.#
02028135
Mfr.#
FTS1820
Package Qty.
1PC
Ship pack of
1
12.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Weight (g)
130
Dimensions c(mm)
12
Finishing
Blackening
Dimension l (mm)
36
Screw Diameter
M18
2014 TRUSCO Published Page
1-0690
Material
S45C
Heat Processing
Hardened HRC23 ~ 31
Dimension h (mm)
24
Dimensions b (mm)
32
Dimensions a (mm)
20
TRUSCO Part Number
108-6880