Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1822

Item.#
02028144
Mfr.#
FTS1822
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
TRUSCO Part Number
108-6898
Weight (g)
200
Dimensions c(mm)
14
Finishing
Blackening
Dimension l (mm)
40
Screw Diameter
M18
Material
S45C
2014 TRUSCO Published Page
1-0690
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
28
Dimensions b (mm)
36
Dimensions a (mm)
22