Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS1824

Item.#
02028153
Mfr.#
FTS1824
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimension l (mm)
44
Screw Diameter
M18
2014 TRUSCO Published Page
1-0690
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
32
Dimensions b (mm)
40
Material
S45C
Dimensions a (mm)
24
TRUSCO Part Number
108-6901
Weight (g)
285
Dimensions c(mm)
16
Finishing
Blackening