Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS2022

Item.#
02028162
Mfr.#
FTS2022
Package Qty.
1PC
Ship pack of
1
14.81 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Pitch
Coarse
TRUSCO Part Number
108-6910
Dimensions c(mm)
14
Finishing
Black oxide
Dimension l (mm)
40
Screw Diameter
M20
Material
S45C
Heat Processing
Hardening HRC 23-31
Dimension h (mm)
28
Dimensions b (mm)
36
Dimensions a (mm)
22