Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS2023

Item.#
02028171
Mfr.#
FTS2023
Package Qty.
1PC
Ship pack of
1
16.31 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Finishing
Blackening
Dimension l (mm)
44
Screw Diameter
M20
2014 TRUSCO Published Page
1-0690
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
32
Material
S45C
Dimensions b (mm)
40
Dimensions a (mm)
23
TRUSCO Part Number
108-6928
Weight (g)
271
Dimensions c(mm)
16