Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS2024

Item.#
02028187
Mfr.#
FTS2024
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimensions b (mm)
40
Dimensions a (mm)
24
TRUSCO Part Number
108-6936
Weight (g)
277
Dimensions c(mm)
16
Finishing
Blackening
Material
S45C
Dimension l (mm)
44
Screw Diameter
M20
2014 TRUSCO Published Page
1-0690
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
32