Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS2026

Item.#
02028196
Mfr.#
FTS2026
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimensions b (mm)
42
Dimensions a (mm)
26
TRUSCO Part Number
108-6944
Heat Processing
Quenching HRC23 - 31
Dimension h (mm)
32
Material
S45C
Dimension l (mm)
46
Screw Diameter
M20
Weight (g)
255
Dimensions c(mm)
16
Finishing
Blackening