Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS2228

Item.#
02028214
Mfr.#
FTS2228
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Weight (g)
400
Dimensions c(mm)
18
Finishing
Blackening
Dimension l (mm)
49
Screw Diameter
M22
2014 TRUSCO Published Page
1-0690
Material
S45C
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
36
Dimensions b (mm)
45
Dimensions a (mm)
28
TRUSCO Part Number
108-6961