Buy more than* S$200* and get FREE SHIPPING

  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut
  • Square-Shaped T Slot Nut

Square-Shaped T Slot Nut FTS2432

Item.#
02028232
Mfr.#
FTS2432
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimensions b (mm)
50
Dimensions a (mm)
32
TRUSCO Part Number
108-6987
Weight (g)
690
Dimensions c(mm)
20
Finishing
Blackening
Material
S45C
Dimension l (mm)
54
Screw Diameter
M24
2014 TRUSCO Published Page
1-0690
Heat Processing
Hardening HRC23 - 31
Dimension h (mm)
40