Buy more than* S$200* and get FREE SHIPPING

  • Ftu Type Hex Nut
  • Ftu Type Hex Nut
  • Ftu Type Hex Nut

Ftu Type Hex Nut FTU14

5.00 (1)
Item.#
02028275
Mfr.#
FTU14
Package Qty.
1PC
Ship pack of
1
2.31 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Heat Processing
Hardening HRC 23-31
Dimensions B (mm)
22
Dimension H (mm)
11
Material
S45C
Finishing
Black oxide
Screw Diameter
M14
TRUSCO Part Number
108-5093
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a set nut for a JIS wire nicksuck clip
5
From Japan
On 2013-07-08 22:59:24
I use it with the 12.9 high tension bolt of M12. I'm tightening or loosening with the impact driver, but I could not see the extension or mountain crush in the screw thread of the nut. I will wait for a while while expecting the quenching effect.
This review is about item#02028266.