Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ftu Type Hex Nut
  • Ftu Type Hex Nut
  • Ftu Type Hex Nut

Ftu Type Hex Nut FTU18

5.00 (2)
Item.#
02028293
Mfr.#
FTU18
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Heat Processing
Hardened HRC 23-31
Dimensions B (mm)
27
Dimension H (mm)
15
Material
S45C
Finishing
Black oxide finish
Screw Diameter
M18
TRUSCO Part Number
108-5115
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of used machine
5
From Japan
On 2017-06-07 14:56:50
No problem sssssssssssssssssssss
This review is about item#2028284.
Used as a set nut for a JIS wire nicksuck clip
5
From Japan
On 2013-07-08 22:59:24
I use it with the 12.9 high tension bolt of M12. I'm tightening or loosening with the impact driver, but I could not see the extension or mountain crush in the screw thread of the nut. I will wait for a while while expecting the quenching effect.
This review is about item#02028266.