Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Washers, Major Diameter Type
  • Flat Washers, Major Diameter Type
  • Flat Washers, Major Diameter Type

Flat Washers, Major Diameter Type FYZ18

4.50 (6)
Item.#
02028476
Mfr.#
FYZ18
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Outside Diameter D (phi mm)
45
Compatible Bolt (Screw whit)
W11/16
Heat Processing
Hardened HRC 35-45
Inside Diameter d (phi mm)
19
Type
Flat washer
TRUSCO Part Number
108-5620
Compatible Bolt (Metric thread)
M18
Finishing
Black oxide finish
Dimension T (mm)
8
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-20 01:59:21
Just get what you want right away so it's a convenient maker item
This review is about item#02028451.
Maintenance of a favorite car
5
From Japan
On 2017-01-06 07:47:11
I am delighted to have valuable things that I can not easily purchase on the street. Material is also hard and large thickness so there are many substitutes for various things and I appreciate it very much.
This review is about item#02028494.
Car repair
5
From Japan
On 2016-07-08 18:45:05
I needed to find strength and I was looking for it. I am satisfied.
This review is about item#02028442.
Drawing jig
5
From Japan
On 2016-05-09 18:38:32
It is also easy to use with thickness
This review is about item#02028512.
Tone arm base
5
From Japan
On 2015-01-14 17:26:43
DENONDP - 3700 's tone arm base size is perfect, it fits tightly and I like it very much.
This review is about item#02028494.
It is used to cut the die holder with a die set screw with a die with a chuck on the tailstock to maintain parallelism, but it does not match the outer shape and uses rust prevention treatment doing.
2
From Japan
On 2014-03-20 19:58:56
I would like a washer that fits standard products even if it is somewhat expensive.
This review is about item#02028433.