Buy more than* S$200* and get FREE SHIPPING

  • Uni-Clamp, Duck TypeMain Part
  • Uni-Clamp, Duck TypeMain Part
  • Uni-Clamp, Duck TypeMain Part

Uni-Clamp, Duck TypeMain Part FGB12

Item.#
02028564
Mfr.#
FGB12
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
Dimensions L (mm)
125
TRUSCO Part Number
108-0504
Screw Diameter d
13
Dimensions b (mm)
13
Dimension l (mm)
63
Dimension H (mm)
32
Type
Clamp main body
Dimension d
M12
Bolt Type
M12 W1/2
Dimension T (mm)
17
Dimensions B (mm)
36