Buy more than* S$200* and get FREE SHIPPING

  • Uni-Clamp, Duck TypeMain Part
  • Uni-Clamp, Duck TypeMain Part
  • Uni-Clamp, Duck TypeMain Part

Uni-Clamp, Duck TypeMain Part FGB16

Item.#
02028573
Mfr.#
FGB16
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
Dimensions B (mm)
48
Dimensions L (mm)
160
TRUSCO Part Number
108-0512
Screw Diameter d
17
Dimensions b (mm)
17
Dimension l (mm)
80
Dimension H (mm)
40
Type
Clamping unit
Dimension d
M16
Bolt Type
M14.M16 W9/16.W5/8
Dimension T (mm)
21