Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni-Clamp, Duck TypeMain Part
  • Uni-Clamp, Duck TypeMain Part
  • Uni-Clamp, Duck TypeMain Part

Uni-Clamp, Duck TypeMain Part FGB20

Item.#
02028582
Mfr.#
FGB20
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
Dimension T (mm)
26
Dimensions B (mm)
59
Dimensions L (mm)
200
TRUSCO Part Number
108-0521
Screw Diameter d
21
Dimensions b (mm)
21
Dimension l (mm)
100
Dimension H (mm)
50
Type
Clamp main body
Dimension d
M20
Bolt Type
M18.M20 W11/16.W3/4