Buy more than* S$200* and get FREE SHIPPING

  • Uni-Clamp, Duck TypeMain Part
  • Uni-Clamp, Duck TypeMain Part
  • Uni-Clamp, Duck TypeMain Part

Uni-Clamp, Duck TypeMain Part FGB24

Item.#
02028591
Mfr.#
FGB24
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
TRUSCO Part Number
108-0539
Screw Diameter d
26
Dimensions b (mm)
26
Dimension l (mm)
125
Dimension H (mm)
63
2014 TRUSCO Published Page
1-0700
Dimension d
M24
Bolt Type
M22.M24 W7/8.W1
Dimension T (mm)
33
Dimensions B (mm)
70
Dimensions L (mm)
250