Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM120-N01-36A

by SMC
Item.#
02028714
Mfr.#
VM120-N01-36A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
74.01 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Number of Ports
2 port
Port Size
NPT1/8
Actuator Type
Key selector (2 position)
Piping Method and Length of Push Rod
Horizontal piping, long
Effective Sectional Area (mm2)
2.5
Operating Pressure Range (MPa)
-0.1 to 1