Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM120-01-30GA

by SMC
Item.#
02028802
Mfr.#
VM120-01-30GA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.31 SGD
ADD TO CART
Shipped after 2017-04-12
Now we ship to...
...see all
Item Feature
Button Color
Green
Port Size
Rc1/8
Actuator Type
Push button (Mushroom)
Number of Ports
2 port
Piping Method and Length of Push Rod
Horizontal piping, long
Effective Sectional Area (mm2)
2.5
Operating Pressure Range (MPa)
-0.1 to 1