Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM122-M5-00ZA

by SMC
Item.#
02028985
Mfr.#
VM122-M5-00ZA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.61 SGD
ADD TO CART
Shipped after 2017-02-06
Now we ship to...
...see all
Item Feature
Port Size
M5 x 0.8 (female thread)
Actuator Type
Basic form
Number of Ports
2 port
Effective Sectional Area (mm2)
2.5
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Under piping, long