Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM122-M5-05A

by SMC
Item.#
02028994
Mfr.#
VM122-M5-05A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.05 SGD
ADD TO CART
Shipped after 2017-03-10
Now we ship to...
...see all
Item Feature
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Under piping, long
Effective Sectional Area (mm2)
2.5
Number of Ports
2 port
Port Size
M5 x 0.8 (female thread)
Actuator Type
Straight plunger