Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB10

Item.#
02029045
Mfr.#
FTB10
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
Dimension H (mm)
19
Weight (kg)
0.15
TRUSCO Part Number
108-0628
Dimensions b (mm)
10.5
Dimensions B (mm)
36
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Dimensions L (mm)
80
Type
Body only
Bolt Type
M10 W3/8
Dimension l (mm)
53