Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB12

Item.#
02029054
Mfr.#
FTB12
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
Dimension H (mm)
24
Weight (kg)
0.30
Bolt Type
M12 W1/2
Dimension l (mm)
68
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Dimensions L (mm)
100
TRUSCO Part Number
108-0644
Dimensions b (mm)
13
Dimensions B (mm)
45