Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB14

Item.#
02029063
Mfr.#
FTB14
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
Dimension H (mm)
31
Weight (kg)
0.50
Bolt Type
M14.M16 W9/16.W5/8
Dimension l (mm)
85
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Dimensions L (mm)
125
TRUSCO Part Number
108-0661
Dimensions b (mm)
17
Dimensions B (mm)
56