Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB16

Item.#
02029072
Mfr.#
FTB16
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
TRUSCO Part Number
108-0687
Dimensions b (mm)
17
Dimensions B (mm)
56
Dimensions L (mm)
125
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Bolt Type
M14.M16 W9/16.W5/8
Dimension l (mm)
85
Dimension H (mm)
31
Weight (kg)
0.50