Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB18

Item.#
02029081
Mfr.#
FTB18
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
TRUSCO Part Number
108-0709
Dimensions b (mm)
21
Dimensions B (mm)
71
Dimensions L (mm)
160
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Bolt Type
M18.M20 W11/16.W3/4
Dimension l (mm)
106
Dimension H (mm)
39
Weight (kg)
1.12