Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB20

Item.#
02029097
Mfr.#
FTB20
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
Dimensions L (mm)
160
TRUSCO Part Number
108-0725
Dimensions b (mm)
21
Dimensions B (mm)
71
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Weight (kg)
1.12
Bolt Type
M18.M20 W11/16.W3/4
Dimension l (mm)
106
Dimension H (mm)
39