Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB22

Item.#
02029106
Mfr.#
FTB22
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
TRUSCO Part Number
108-0741
Dimensions b (mm)
26
Dimensions B (mm)
90
Dimensions L (mm)
200
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Bolt Type
M22.M24 W7/8.W1
Dimension l (mm)
134
Dimension H (mm)
49
Weight (kg)
2.30