Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB24

Item.#
02029115
Mfr.#
FTB24
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
Bolt Type
M22.M24 W7/8.W1
Dimension l (mm)
134
Dimension H (mm)
49
Weight (kg)
2.30
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Dimensions b (mm)
26
Dimensions B (mm)
90
Dimensions L (mm)
200
TRUSCO Part Number
108-0768