Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp
  • Uni Clamp
  • Uni Clamp

Uni Clamp FTB4.5

Item.#
02029124
Mfr.#
FTB4.5
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To fix processed product.
Heat Processing
Quenching
Finishing
Nickel-chrome plating
Bolt Type
M16 W5/8
Dimension l (mm)
68
Dimension H (mm)
24
Weight (kg)
0.28
2014 TRUSCO Published Page
1-0701
Hardness HRC
38 to 43
Material
S55C
Dimensions b (mm)
17
Dimensions B (mm)
45
Dimensions L (mm)
100
TRUSCO Part Number
108-0784