Buy more than* S$200* and get FREE SHIPPING

  • Uni-Clamp, Free Type, Main Body + Pedestal Set

Uni-Clamp, Free Type, Main Body + Pedestal Set FTBZ12

5.00 (2)
Item.#
02029142
Mfr.#
FTBZ12
Package Qty.
1Set
Ship pack of
1
22.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
Mass (g/set)
340
Set Contents
Main body (universal type) (FTB12) + universal washer (FTZ12)
TRUSCO Part Number
108-0385
Bolt Type
M12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Holding of workpiece with compact milling machine
5
From Japan
On 2017-12-08 00:16:54
This clamp can be clamped even if the part that holds the workpiece and the part of the opposite presser foot are stepped. Work piece set can be done quickly.
This review is about item#02029133.
Used for milling machine
5
From Japan
On 2016-11-20 20:05:19
It is used to fix the workpiece. It is good to have degrees of freedom.
This review is about item#2029142.