Buy more than* S$200* and get FREE SHIPPING

  • Uni-Clamp, Free Type, Main Body + Pedestal Set

Uni-Clamp, Free Type, Main Body + Pedestal Set FTBZ14

5.00 (1)
Item.#
02029151
Mfr.#
FTBZ14
Package Qty.
1Set
Ship pack of
1
36.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
Bolt Type
M14
Set Contents
Main body (universal type) (FTB14) + universal washer (FTZ14)
Mass (g/set)
670
TRUSCO Part Number
108-0393
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for milling machine
5
From Japan
On 2016-11-20 20:05:19
It is used to fix the workpiece. It is good to have degrees of freedom.
This review is about item#2029142.