Buy more than* S$200* and get FREE SHIPPING

  • Uni-Clamp, Free Type, Main Body + Pedestal Set

Uni-Clamp, Free Type, Main Body + Pedestal Set FTBZ18

5.00 (2)
Item.#
02029176
Mfr.#
FTBZ18
Package Qty.
1Set
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
2014 TRUSCO Published Page
1-0701
Bolt Type
M18
TRUSCO Part Number
108-0415
Mass (g/set)
1300
Set Contents
Body (universal type) (FTB18) + freely washer (FTZ18)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Holding of workpiece with compact milling machine
5
From Japan
On 2017-12-08 00:16:54
This clamp can be clamped even if the part that holds the workpiece and the part of the opposite presser foot are stepped. Work piece set can be done quickly.
This review is about item#02029133.
Used for milling machine
5
From Japan
On 2016-11-20 20:05:19
It is used to fix the workpiece. It is good to have degrees of freedom.
This review is about item#2029142.