Buy more than* S$200* and get FREE SHIPPING

  • Uni-Clamp, Free Type, Main Body + Pedestal Set

Uni-Clamp, Free Type, Main Body + Pedestal Set FTBZ20

5.00 (1)
Item.#
02029185
Mfr.#
FTBZ20
Package Qty.
1Set
Ship pack of
1
65.40 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
S55C
Mass (g/set)
1300
Set Contents
Main body (universal type) (FTB20) + universal washer (FTZ20)
TRUSCO Part Number
108-0423
Bolt Type
M18, M20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in milling machine
5
From Japan
On 2016-11-20 20:05:19
Use the fixing of the work product. It is good if there is a degree of freedom.
This review is about item#2029142.