Buy more than* S$200* and get FREE SHIPPING

  • Uni-Clamp, Free Type, Main Body + Pedestal Set

Uni-Clamp, Free Type, Main Body + Pedestal Set FTBZ4.5

5.00 (1)
Item.#
02029212
Mfr.#
FTBZ4.5
Package Qty.
1Set
Ship pack of
1
35.29 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Material
S55C
Mass (g/set)
340
TRUSCO Part Number
108-0458
2014 TRUSCO Published Page
1-0701
Bolt Type
M14,M16
Set Contents
Body (universal type) (FTB4.5) + freely washer (FTZ4.5)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in milling machine
5
From Japan
On 2016-11-20 20:05:19
Use the fixing of the work product. It is good if there is a degree of freedom.
This review is about item#2029142.