Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp, Washer
  • Uni Clamp, Washer
  • Uni Clamp, Washer

Uni Clamp, Washer FTZ10

Item.#
02029221
Mfr.#
FTZ10
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
Bolt Type
M10 W3/8
Dimensions D (mm)
24
Dimension d (mm)
10.5
TRUSCO Part Number
108-0636
Dimension T (mm)
13
Dimension t (mm)
11
Type
Only washer