Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp, Washer
  • Uni Clamp, Washer
  • Uni Clamp, Washer

Uni Clamp, Washer FTZ12

Item.#
02029237
Mfr.#
FTZ12
Package Qty.
1PC
Ship pack of
1
9.55 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Material
S55C
Dimension T (mm)
16
Dimension t (mm)
14
TRUSCO Part Number
108-0652
Bolt Type
M12 W1/2
Dimensions D (mm)
30
Dimension d (mm)
13
2014 TRUSCO Published Page
1-0701