Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni Clamp, Washer
  • Uni Clamp, Washer
  • Uni Clamp, Washer

Uni Clamp, Washer FTZ14

Item.#
02029246
Mfr.#
FTZ14
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
TRUSCO Part Number
108-0679
Bolt Type
M14 W9/16
Dimensions D (mm)
38
Dimension d (mm)
15
2014 TRUSCO Published Page
1-0701
Dimension T (mm)
21
Dimension t (mm)
18