Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp, Washer
  • Uni Clamp, Washer
  • Uni Clamp, Washer

Uni Clamp, Washer FTZ16

Item.#
02029255
Mfr.#
FTZ16
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
Dimension t (mm)
18
TRUSCO Part Number
108-0695
Bolt Type
M16 W5/8
Dimensions D (mm)
38
Dimension d (mm)
17
2014 TRUSCO Published Page
1-0701
Dimension T (mm)
21